Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Wobble Hex Bit Socket 150mmL
- Mfr # 408+5616
- Zoro # G423579425
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5616
- Zoro #
- G423579425
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Wobble Style 1/2 Inch Drive 150mm Length Durable Design - 408+5616 Professional Bit Socket This professional bit socket pairs a 1/2 inch drive with a 1/4 inch wobble-style hex bit to improve access where straight alignment is difficult. The 150mm (5.91 inch) overall length helps reach recessed fasteners while maintaining stable engagement for controlled work. Built from High Speed Steel for strength and durability, it also offers anti-corrosive properties suited to demanding shop environments. Permanently stamped size markings support fast identification and cleaner tool organization in drawers, rails, or service carts. Key Benefits 1/2 inch drive with 1/4 inch wobble hex bit for flexible access. 150mm (5.91 inch) overall length reaches deeper or recessed fasteners. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh working conditions. Stamped size markings provide permanent, easy identification during tool selection. Securely attached, interchangeable bit socket design supports reliable, repeatable service use. Designed for professional technicians, this wobble hex bit socket is built to handle heavy use while staying easy to identify and organize. Its combination of reach, wobble flexibility, and durable High Speed Steel construction helps maintain consistent results across repeated jobs without compromising reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.