Shop GENIUS TOOLS
Create Account
1/4in Dr. T-20 Tamperproof Star Bit Socket 70mmL
- Mfr # 208+7320
- Zoro # G223578529
original price:Â $5.14 , new price: $4.63 , 9 percent off
new price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7320
- Zoro #
- G223578529
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-20 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+7320, Professional Bit Socket This 1/4in drive T-20 tamperproof star bit socket is built for precise fastening where a tamperproof star profile is required. The 70mm overall length supports controlled access and stable engagement in common service and repair workflows. Constructed from high speed steel for strength, durability, and anti-corrosive performance, it is designed to stand up to repeated professional use. Size markings are stamped for quick identification and consistent organization in a technician's tool setup. Key Benefits 1/4in drive T-20 tamperproof star bit socket for secure, consistent fit. 70mm overall length balances reach and control in tighter access areas. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable bit design built for professional technician demands. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 208+7320.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.