Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Hex Bit Socket 220mmL
- Mfr # 340+2850
- Zoro # G723582873
product price:Â
$
21.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+2850
- Zoro #
- G723582873
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Size 3/8 Inch Drive 220mm Extra Long Durable Design - 340+2850 Professional Hex Bit Socket This professional 3/8 inch drive hex bit socket is built for controlled fastening with a 10mm hex bit profile and extra-long 220mm overall length. The extended reach helps access recessed or obstructed fasteners while keeping the drive end clear for stable tool engagement. Manufactured from high speed steel, it's designed for strength, long service life, and resistance to corrosion. Clear size markings support fast identification and consistent tool organization in professional environments. Key Benefits 3/8 inch drive with 10mm hex bit profile for secure fit. 220mm overall length provides extra reach in hard-to-access areas. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help protect the socket in demanding shop conditions. Permanently stamped size markings simplify identification and tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Built for professional-grade performance, this extra-long hex bit socket supports repeatable results on demanding service work. Its combination of reach, durable materials, and clear identification helps reduce downtime and keeps the correct size easy to find during fast-paced repairs and maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.