Shop GENIUS TOOLS
Create Account
3/8in Dr. T-27 Star Bit Socket 110mmL
- Mfr # 308+6527
- Zoro # G823581028
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6527
- Zoro #
- G823581028
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T27 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+6527 Star Bit Socket This T27 star bit socket is built for 3/8in drive ratchets and extensions, with a 110mm (4.33in) overall length for improved access in tighter or recessed fastener locations. The T-27 star profile helps maintain consistent engagement where a precise fit matters. Made from high speed steel with anti-corrosive properties, the socket is designed for long service life in professional toolboxes. Size markings are stamped for fast identification and better tool organization during setup and teardown. Key Benefits T-27 star bit socket profile supports accurate fastener engagement and consistent drive. 3/8in drive size fits common ratchets, torque wrenches, and accessory bars. 110mm overall length reaches recessed fasteners and improves access in tight spaces. High speed steel construction provides high strength, durability, and anti-corrosive properties. Stamped size markings enable quick identification and reduce time spent sorting tools. Securely attached yet interchangeable bit design supports reliable use and servicing. SKU 308+6527 is a professional-grade star bit socket intended for technicians who need dependable fit and durability over repeated use. With clear size identification, ANSI-aligned quality, and corrosion-resistant materials, it supports efficient work habits and consistent results in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.