Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Pentacle Bit Socket 80mmL
- Mfr # 410+5245
- Zoro # G323581887
product price:Â
$
11.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5245
- Zoro #
- G323581887
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-45 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 410+5245 Professional Bit Socket This 1/2in drive T-45 pentacle bit socket is built for precise fastener engagement and dependable fitment in professional service work. The 80mm overall length helps balance access and control when working around tighter components. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to help maintain performance over time. Permanently stamped size markings support quick identification during tool selection and organization. Key Benefits 1/2in drive T-45 pentacle bit socket supports consistent, accurate engagement. 80mm overall length provides reach while maintaining control during use. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size identification stays readable for faster selection and organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for quality expectations and dependable performance. Designed and made for professional technicians, this bit socket is built to perform through heavy, repeated use. Its durable steel construction and clearly stamped markings help keep workflow efficient, while the secure attachment and interchangeability support reliable performance across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.