Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Hex Bit Socket 110mmL
- Mfr # 310+2548
- Zoro # G823578943
product price:Â
$
9.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+2548
- Zoro #
- G823578943
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Size 3/8 Inch Drive 110mm Length Durable Construction - 310+2548 (Hex Bit Socket) This 8mm hex bit socket is built for precise fastener engagement with a 3/8in drive interface and an extended 110mm overall length (4.33 inches). It's designed for professional technicians who need dependable fit, reach, and repeatable performance from their hand tools. Made from high-speed steel, it delivers high strength, long service life, and anti-corrosive properties for use in demanding shop conditions. Permanently stamped sizing supports fast identification and better organization in drawers, trays, and mobile tool carts. Key Benefits 8mm hex bit socket provides accurate fit to help reduce fastener wear. 3/8in drive size pairs with common ratchets and extensions for versatility. 110mm (4.33in) length improves access to recessed or hard-to-reach bolts. High-speed steel construction offers high strength, durability, and corrosion resistance. Securely attached yet interchangeable bit design supports reliable, flexible service use. Permanently stamped size marking enables quick identification and better tool organization. Built to handle the rigorous needs of professional technicians, this hex bit socket balances reach and control while maintaining durable construction for long-term use. Its clear size markings and corrosion-resistant high-speed steel help keep workflows efficient and tools ready for consistent, repeatable results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.