Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Wobble Hex Bit Socket 80mmL
- Mfr # 408+5316
- Zoro # G523583216
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+5316
- Zoro #
- G523583216
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Wobble Style, 1/2 Inch Drive, 80mm Length, Durable Construction - 408+5316 - Wobble Hex Bit Socket This wobble-style hex bit socket combines a 1/2 inch drive with a 1/4 inch hex bit socket for controlled fastening in a compact, 80mm profile. Built for professional hand tool use, it supports consistent engagement while helping maintain access and leverage in demanding service work. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties to hold up under repeated use. Permanent size stamping improves tool organization and identification when working from a cart, drawer, or socket rail. Key Benefits 1/2 inch drive paired with 1/4 inch wobble hex bit socket versatility. 80mm overall length balances reach and control in tight work areas. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear from shop conditions and frequent handling. Sizes stamped for permanent, easy identification during fast tool selection. Bit sockets are securely attached, interchangeable, and built for technician demands. Designed for professional technicians, this socket supports reliable fastening performance with durable materials and straightforward identification features.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.