Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/32in Wobble Hex Bit Socket 140mmL
- Mfr # 310+5618
- Zoro # G823580335
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5618
- Zoro #
- G823580335
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 9/32 Inch Size 3/8 Inch Drive 140mm Length Durable Design - 310+5618, Professional Bit Socket This professional bit socket is built for controlled hex fastener engagement with added access flexibility from its wobble design. It pairs a 3/8in drive with a 9/32in hex bit size and an extended 140mm overall length (5.51 inches) to help reach recessed or difficult fasteners while keeping a stable connection. Constructed from high-speed steel for strength and durability, it also features anti-corrosive properties to support long-term use in demanding shop environments. Clear size stamping supports fast identification during tool organization, reducing downtime when switching between sockets. Key Benefits 3/8in drive with 9/32in wobble hex bit for versatile engagement. 140mm (5.51in) overall length improves reach on recessed fasteners. High-speed steel construction delivers high strength under professional loads. Anti-corrosive properties help resist wear in harsh working conditions. Stamped size markings provide quick, permanent identification during organization. Securely attached, interchangeable bit socket design supports consistent performance. Meets or exceeds ANSI standards for dependable fit and function. SKU: 310+5618. Designed for professional technicians and built for heavy, repeat use, this wobble hex bit socket is engineered to stay reliable across rigorous day-to-day tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.