Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Star Bit Socket 50mmL
- Mfr # 310+6250
- Zoro # G923581652
original price:Â $5.69 , new price: $5.12 , 10 percent off
new price:Â
$
5.12
/ea
Sold in multiples of 2 for
$10.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+6250
- Zoro #
- G923581652
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-50 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 310+6250, Star Bit Socket This 3/8 inch drive T-50 star bit socket is built for consistent fastener engagement and dependable torque transfer in professional hand tool setups. The 50mm overall length helps maintain control in tighter spaces while keeping the bit seated securely on the fastener. Designed with durability and daily shop use in mind, it features permanent size markings for quick identification and efficient tool organization. The star bit is securely attached while remaining interchangeable, supporting flexibility without sacrificing reliability. Key Benefits T-50 star bit size provides secure fit and reduces fastener slippage. 3/8 inch drive makes it compatible with common ratchets and extensions. 50mm overall length balances reach, clearance, and stable bit engagement. Made from high speed steel for strength, durability, and anti-corrosion properties. Stamped size markings enable fast identification and improved tool organization. Securely attached, interchangeable bit design supports reliable performance in demanding work. Meets or exceeds ANSI standards for dependable professional-grade use. The combination of durable steel construction, clear markings, and ANSI compliance helps support long-term use where precision and reliability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.