Shop GENIUS TOOLS
Create Account
3/4in Dr. 27mm Hex Shank Bit Holder
- Mfr # 627+
- Zoro # G323584628
original price:Â $17.98 , new price: $16.18 , 10 percent off
new price:Â
$
16.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627+
- Zoro #
- G323584628
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 27mm Size 3/4 Inch Drive Durable Construction - 627+ Impact Bit Holder This 3/4in drive, 27mm hex shank impact bit holder is built for professional technicians who need dependable strength in high-torque work. With a 60mm overall length, it balances reach and control for consistent engagement in demanding service environments. Made from Chromium Molybdenum Alloy Steel, it delivers high strength, durability, and anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with a strong inner core, while permanently stamped size markings support fast identification in the toolbox. Key Benefits 3/4in drive impact bit holder designed for 27mm hex shank bits. 60mm overall length supports controlled access without sacrificing strength. Chromium Molybdenum Alloy Steel improves durability and resists corrosion. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds protection for long-term professional use. Permanently stamped size markings simplify identification and tool organization. Genius Tools Hex Shank Bit Holder 27mm Size 3/4 Inch Drive Durable Construction - 627+ is engineered for heavy, repetitive shop use where tool failure is not an option. Its impact-ready construction, clear size stamping, and protective finish help maintain consistent performance and easy handling over time, backed by Genius Tools' professional-grade design approach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.