Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm 12-pt. Deep Hand Socket
- Mfr # 437814
- Zoro # G023581019
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437814
- Zoro #
- G023581019
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 14mm 1/2 Inch Drive 12-Point High-Strength Steel - 437814 Deep Hand Socket This 1/2 inch drive, 14mm deep hand socket is built for secure fastener engagement and consistent results in professional service environments. The 12-point profile helps seat quickly on compatible nuts and bolts, while the deep length supports access where standard sockets fall short. Manufactured from Chromium-vanadium Steel Alloy, it balances high strength with durability and anti-corrosive properties. A chrome polished finish adds resistance to corrosion and wear, and the permanently stamped size marking supports fast identification during tool organization. Key Benefits 1/2 inch drive 14mm deep socket fits common ratchets and accessories. 12-point design improves positioning speed while maintaining a secure fastener grip. 78mm overall length reaches recessed fasteners beyond standard socket depth. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish helps resist corrosion in demanding shop conditions. Size is stamped for permanent, quick identification in tool storage. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use. The combination of deep reach, 12-point engagement, and corrosion-resistant construction supports reliable service work while keeping identification simple through clearly stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.