Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/8in Deep Hand Socket
- Mfr # 487828
- Zoro # G423580544
original price:Â $9.05 , new price: $8.15 , 9 percent off
new price:Â
$
8.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487828
- Zoro #
- G423580544
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7/8 Inch 1/2 Inch Drive Heavy-Duty Chrome Finish - 487828 Deep Hand Socket This deep hand socket is built for 1/2 inch drive applications where extra reach is required. The 7/8 inch, 6-point opening is designed to provide a stable, secure fit on fasteners and help reduce rounding under load. Made from Chromium-vanadium steel alloy with a chrome polished finish, it combines strength with corrosion resistance. The overall length is 78mm (3.07 inches), and the size marking is stamped for quick identification during tool organization and daily use. Key Benefits 7/8 inch 6-point profile helps reduce fastener rounding and slipping. 1/2 inch drive size fits common ratchets and professional drive tools. Deep 78mm (3.07 inch) length reaches recessed nuts and bolts. Chromium-vanadium steel alloy supports high strength and long-term durability. Chrome polished finish improves corrosion resistance and cleans up easily. Permanently stamped size marking supports faster identification and better tool organization. SKU: 487828. Designed for professional technicians and made for lifetime heavy use, this socket focuses on dependable fit, clear identification, and durable materials. It's a practical choice for any shop setup that relies on 1/2 inch drive hand sockets and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.