Shop GENIUS TOOLS
Create Account
3/4in Dr. 69mm Hand Socket
- Mfr # 625269
- Zoro # G023582870
product price:Â
$
87.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625269
- Zoro #
- G023582870
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 69mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 625269 Hand Socket SKU: 625269. This 3/4in drive 69mm hand socket is built for consistent torque transfer and dependable fitment in demanding service work. The overall length is 85mm (3.35 inches), providing practical reach while keeping control close to the fastener. Constructed from Chromium Molybdenum alloy steel, the socket delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and permanently stamped size markings support fast identification in a professional tool set. Key Benefits 3/4in drive 69mm hand socket ensures secure engagement and efficient torque transfer. 85mm overall length balances reach and access without sacrificing handling control. Chromium Molybdenum alloy steel provides high strength for heavy-duty use. Anti-corrosive material properties help maintain performance in harsh working environments. Chrome polished finish delivers tough, corrosion-resistant surface for long service life. Permanently stamped size markings support quick identification and better tool organization. Designed for professional technicians, this socket is made to hold up through repeated, heavy use while staying easy to identify and maintain. With durable CR-Mo construction, corrosion resistance, and compliance with ANSI standards, it fits smoothly into a reliable 3/4in drive setup where strength reminder, accuracy, and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.