Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Impact Swivel Socket
- Mfr # 380008M
- Zoro # G023582290
original price:Â $14.74 , new price: $13.27 , 9 percent off
new price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380008M
- Zoro #
- G023582290
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 8mm Size 3/8 Inch Drive High-Torque Durable Design - 380008M Impact Socket This 3/8in drive 8mm swivel impact socket is built for impact-rated strength and controlled access in tight, hard-to-reach areas. The swivel design supports a full range of motion while maintaining a compact overall length of 53mm (2.09 inches) for better clearance. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. Clear, stamped size markings help with fast identification and consistent tool organization in professional environments. Key Benefits Swivel impact design delivers full range of motion in tight spaces. 3/8in drive with 8mm size supports common impact socket applications. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating helps resist wear while maintaining a professional finish. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians, this socket balances durability, access, and identification features in one compact tool. SKU: 380008M.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.