Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Deep Impact Socket
- Mfr # 417808
- Zoro # G723580497
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417808
- Zoro #
- G723580497
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 8mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417808 Professional Impact Socket This 8mm deep impact socket is built for 1/2 inch drive impact use and consistent fastener engagement. The 6-point design helps maintain a secure grip on fasteners while supporting strong torque transfer in demanding shop conditions. With a deep 78mm (3.07 inch) overall length, it's suited for reaching recessed or extended fasteners. Clearly stamped sizing supports faster socket selection and cleaner tool organization during repetitive work. Key Benefits 8mm 6-point profile helps reduce fastener rounding under high torque. 1/2 inch drive size matches common impact tools and shop setups. Deep 78mm (3.07 inch) length improves access to recessed fasteners. Chromium-vanadium steel alloy construction supports strength and corrosion resistance. Oil-quenched heat treatment builds a tough exterior with strong inner core. Matte black oxide coating adds durable protection for long-term professional use. Permanently stamped size markings make identification quick, clear, and reliable. SKU: 417808. A focused choice when you need a deep-reach 8mm impact socket that stays organized, holds up under heavy use, and maintains dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.