Shop GENIUS TOOLS
Create Account
1/2in Dr. 37mm Cr-Mo Deep Impact Socket
- Mfr # 447837
- Zoro # G723579156
original price:Â $23.96 , new price: $21.56 , 10 percent off
new price:Â
$
21.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447837
- Zoro #
- G723579156
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 37mm 1/2 Inch Drive Chrome Molybdenum Heavy Duty - 447837 Deep Impact Socket This 1/2in drive 37mm deep impact socket is built for professional service work where strength, consistent fit, and long-term durability matter. The deep design helps reach fasteners in recessed locations while maintaining control and engagement on the drive. Manufactured from Chromium Molybdenum alloy steel, it is designed to withstand demanding impact applications. A matte black oxide finish and heat treatment through oil quenching support a tough exterior and strong inner core, while permanently stamped size markings improve tool organization and speed. Key Benefits 1/2in drive 37mm deep impact socket for demanding heavy-duty applications. 78mm overall length helps access recessed fasteners with improved reach. Chromium Molybdenum alloy steel provides high strength and lasting durability. Matte black oxide coating supports corrosion resistance in harsh shop environments. Oil-quenched heat treatment delivers tough exterior and strong inner core. Permanently stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for professional-grade fit and performance. Designed for professional technicians, this socket emphasizes reliable performance under repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.