Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Hex Bit Socket 110mmL
- Mfr # 444+2554
- Zoro # G323583508
original price:Â $18.17 , new price: $16.35 , 10 percent off
new price:Â
$
16.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+2554
- Zoro #
- G323583508
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 14mm Size 1/2 Inch Drive 110mm Length Durable Construction - 444+2554, Hex Bit Socket Tool This 14mm hex bit socket is built for consistent fit and dependable torque transfer in demanding shop conditions. With a 1/2in drive and 110mm overall length, it provides added reach while maintaining the stability expected from professional hand tools. Constructed from high speed steel with anti-corrosive properties, it's designed to hold up over time in regular service. Size markings are permanently stamped for faster identification when working from a drawer, cart, or tool case. Key Benefits 14mm hex bit size supports secure engagement and reduced fastener rounding. 1/2 inch drive fits common ratchets and torque tools for shop use. 110mm overall length improves access to recessed or hard-to-reach locations. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings provide quick identification and long-term tool organization. Bit is securely attached yet interchangeable for flexibility across related applications. Meets or exceeds ANSI standards for professional-grade performance and consistency. Designed and made for professional technicians, this hex bit socket is intended to perform through heavy, repeated use without sacrificing fit or reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.