Shop GENIUS TOOLS
Create Account
3/8in Dr. M12 Triple Square Bit Socket 110mmL
- Mfr # 342+8512
- Zoro # G923582949
original price:Â $14.15 , new price: $12.74 , 9 percent off
new price:Â
$
12.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+8512
- Zoro #
- G923582949
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M12 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 342+8512, Triple Square Bit Socket This 3/8 inch drive M12 triple square bit socket is built for controlled torque transfer and consistent fastener engagement. The 110mm overall length helps reach recessed hardware while maintaining stable alignment during use. Made from high speed steel for strength and anti-corrosive performance, it is designed for professional technicians who need durable, dependable bit sockets. Permanently stamped size markings support faster selection and cleaner tool organization in the shop. Key Benefits 3/8 inch drive M12 triple square bit socket for secure, precise fastener engagement. 110mm overall length helps access recessed fasteners without sacrificing control. High speed steel construction delivers high strength with anti-corrosive properties. Bit and socket are securely attached for dependable performance under heavy use. Interchangeable bit socket design supports efficient workflow for professional technicians. Permanently stamped size marking improves identification and long-term organization. Meets or exceeds ANSI standards for consistent quality and fit. SKU: 342+8512.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.