Shop GENIUS TOOLS
Create Account
3/8in Dr. T-40 Star Bit Socket 140mmL
- Mfr # 308+6640
- Zoro # G123581896
original price:Â $10.64 , new price: $9.58 , 9 percent off
new price:Â
$
9.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6640
- Zoro #
- G123581896
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+6640 Professional Star Bit Socket This 3/8 inch drive T-40 star bit socket is built for consistent fit, controlled torque, and dependable service life in a professional hand tool setup. The 140mm overall length helps reach recessed or obstructed fasteners while maintaining stable engagement during use. Made from High Speed Steel with anti-corrosive properties, it is designed for durability in demanding shop conditions. Size markings are stamped for quick identification and long-term tool organization. Key Benefits T-40 star bit socket profile supports secure engagement on compatible fasteners. 3/8 inch drive fits common ratchets and extensions in professional toolkits. 140mm overall length helps reach fasteners in tighter or recessed locations. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Stamped size markings provide permanent identification for faster tool selection. Bit is securely attached yet interchangeable for flexible service and replacement. Meets or exceeds ANSI standards for performance expectations in professional use. What's Included 1pc star bit socket Designed for professional technicians, this star bit socket balances reach, grip, and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.