Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Hex Bit Socket 150mmL
- Mfr # 444+2654
- Zoro # G323583638
original price:Â $22.01 , new price: $19.81 , 10 percent off
new price:Â
$
19.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+2654
- Zoro #
- G323583638
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 14mm Size 1/2 Inch Drive 150mm Length Durable Steel Construction - 444+2654, Hex Bit Socket This 14mm hex bit socket is built for precise fastener engagement and consistent torque transfer on 1/2in drive setups. The 150mm overall length helps reach recessed or obstructed fasteners while maintaining stable control during service work. Made from high speed steel with anti-corrosive properties, it is designed to hold up under repeated professional use. Clear, permanently stamped sizing supports fast identification in drawers, carts, and socket rails. Key Benefits 14mm hex bit size provides a secure fit for reduced fastener rounding. 1/2in drive compatibility matches common ratchets, breaker bars, and torque tools. 150mm overall length improves access to deeper or hard-to-reach fasteners. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear from shop conditions and moisture exposure. Permanently stamped size markings simplify organization and quick identification. Meets or exceeds ANSI standards for performance expectations and reliability. SKU 444+2654 is engineered for technicians who need dependable bit retention and repeatable performance in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.