Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Hex Bit Socket 80mmL
- Mfr # 439+2349
- Zoro # G223582113
original price:Â $10.14 , new price: $9.13 , 9 percent off
new price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439+2349
- Zoro #
- G223582113
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Size 1/2 Inch Drive 80mm Length Durable Alloy Steel - 439+2349, Hex Bit Socket Tool This 9mm hex bit socket is built for professional technicians who need consistent fit, controlled torque, and clear identification in a busy tool setup. With a 1/2in drive and 80mm overall length, it balances reach and stability for daily shop use. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed to handle rigorous service work while staying easy to manage in storage. Permanent size stamping supports quick selection and reduces mix-ups across similar tools. Key Benefits 9mm hex bit size delivers a snug fit for accurate fastener engagement. 1/2in drive size supports dependable torque transfer with common shop tools. 80mm (3.15in) overall length provides reach while maintaining stable control. High speed steel construction offers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding working environments. Permanently stamped size markings enable fast identification and better tool organization. Securely attached yet interchangeable design is built for professional, repetitive use. Designed and made for professional technicians, it's a practical, long-wearing addition when you need reliable hex bit socket performance and easy size recognition over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.