Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Tamperproof Star Bit Socket 140mmL
- Mfr # 308+7620
- Zoro # G623581495
product price:Â
$
9.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7620
- Zoro #
- G623581495
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-20 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+7620 Tamperproof Star Bit Socket This 3/8in drive T-20 tamperproof star bit socket is built for professional hand tool sets where secure fastener engagement and consistent fit matter. The 140mm overall length helps reach recessed or obstructed tamperproof Torx-style fasteners while maintaining control with a standard 3/8in drive setup. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed for demanding day-to-day service work. The size marking is stamped for fast identification and long-term tool organization in drawers or mobile tool carts. Key Benefits 3/8in drive T-20 tamperproof star bit socket for secure fastener engagement. 140mm overall length supports access to tight or recessed fastener locations. High speed steel construction provides high strength and long-lasting durability. Anti-corrosive properties help resist wear in harsh shop environments. Stamped size markings enable quick selection and permanent, readable identification. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for consistent performance and reliability. Designed as a professional-grade bit socket, it is built to perform over a lifetime of heavy use while maintaining dependable fit, identification clarity, and durable resistance to corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.