Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/16in Hex Bit socket
- Mfr # 272810
- Zoro # G523578885
product price:Â
$
3.36
/ea
Sold in multiples of 2 for
$6.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272810
- Zoro #
- G523578885
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 5/16 Inch Size 1/4 Inch Drive Durable Chrome Finish - 272810, Hex Bit Socket This 5/16in hex head hand socket is built for technicians who need consistent fit and controlled engagement in a compact format. With a 1/4in drive and 26mm (1.02in) overall length, it suits toolboxes where space, access, and fast identification matter. Manufactured from Chromium-vanadium steel alloy and finished with durable chrome, it delivers strength for everyday service work while offering anti-corrosive protection. Sizes are stamped directly on the socket for quick selection and long-term organization. Key Benefits 5/16in hex bit socket design supports accurate fit and dependable torque transfer. 1/4in drive size fits common ratchets and hand drivers for daily service. 26mm (1.02in) overall length helps access tight areas with less bulk. Chromium-vanadium steel alloy provides high strength and long-term durability. Durable chrome finish adds anti-corrosive protection for demanding shop environments. Stamped size markings enable fast identification and better tool organization. SKU 272810 is designed for professional-grade reliability, with a securely attached yet interchangeable bit socket construction suited to rigorous technician use. The combination of compact length, clear markings, and corrosion resistance helps keep work efficient and consistent across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.