Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Hex Bit Socket 190mmL
- Mfr # 444+2754
- Zoro # G723584105
product price:Â
$
28.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+2754
- Zoro #
- G723584105
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 14mm Size 1/2 Inch Drive 190mm Length Durable Construction - 444+2754 Professional Hex Bit Socket This 1/2in drive 14mm hex bit socket is built for consistent fit, dependable torque transfer, and long service life in demanding shop conditions. The 190mm overall length helps reach recessed or obstructed fasteners while maintaining stable engagement. Made from high speed steel with anti-corrosive properties, it is designed to withstand heavy use and resist wear over time. Permanent size stamping supports quick identification and cleaner tool organization across your socket set. Key Benefits 14mm hex bit design supports precise fit and reduces fastener rounding. 190mm overall length improves access to hard-to-reach hex fasteners. High speed steel construction delivers strength, durability, and long-term reliability. Anti-corrosive properties help maintain performance in harsh working environments. Stamped size markings provide quick identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for quality and performance expectations. Its combination of reach, durable materials, and clear identification supports efficient workflow without sacrificing durability under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.