Shop GENIUS TOOLS
Create Account
1/4in Dr. T-40 Tamperproof Star Bit Socket 100mmL
- Mfr # 208+7540
- Zoro # G223578574
product price:Â
$
9.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7540
- Zoro #
- G223578574
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+7540 Tamperproof Bit Socket This 1/4 inch drive T-40 tamperproof star bit socket is built for controlled torque transfer and consistent engagement on tamperproof Torx-style fasteners. The 100mm (3.94 inch) overall length helps provide added reach while maintaining stability in a compact drive size. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed for professional technicians who need dependable fit and repeatable performance. Size markings are stamped for quick identification and better tool organization in drawers, carts, or sockets rails. Key Benefits 1/4 inch drive T-40 tamperproof star bit socket for secure fastener engagement. 100mm overall length supports added reach without sacrificing control. High speed steel construction delivers strength, durability, and anti-corrosive performance. Bit socket is securely attached and interchangeable for dependable shop use. Stamped size marking enables fast identification and improved tool organization. Meets or exceeds ANSI standards for consistent quality and dimensional expectations. Designed for heavy, repeat-use environments, this bit socket focuses on practical details: stable length, durable steel, clear markings, and a secure bit connection. It fits into a professional 1/4 inch drive setup while supporting the rigorous needs of technicians working to consistent standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.