Shop GENIUS TOOLS
Create Account
1/4in Dr. M6 Surface Bit Socket 100mmL
- Mfr # 208+9406
- Zoro # G923579505
product price:Â
$
9.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9406
- Zoro #
- G923579505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M6 Size 1/4 Inch Drive 100mm Length Durable Chrome Finish - 208+9406 Professional Bit Socket This 1/4in drive M6 Ribe surface bit socket is built for technicians who need consistent engagement and reach. The 100mm overall length helps access fasteners in deeper or recessed locations, while the bit socket design supports controlled torque transfer during service and assembly work. Constructed from High Speed Steel for strength and durability, the socket also features anti-corrosive properties to help maintain performance over time. Size markings are stamped directly on the tool for quick identification in drawers, carts, and socket rails. Key Benefits 1/4in drive M6 Ribe surface bit socket for precise fastener engagement. 100mm overall length (3.94 inches) improves access in tight, recessed spaces. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool during demanding shop conditions. Stamped size markings support fast, permanent identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Designed for professional-grade reliability, this bit socket is made to stay organized, fit securely, and hold up under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.