Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Hex Bit Socket 110mmL
- Mfr # 408+3516
- Zoro # G123580127
original price:Â $8.98 , new price: $8.08 , 10 percent off
new price:Â
$
8.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3516
- Zoro #
- G123580127
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Hex, 1/2 Inch Drive, 110mm Length, Durable S2 Steel Construction - 408+3516 Hex Bit Socket SKU: 408+3516. This 1/2in drive bit socket is built to run a 1/4in hex bit in a longer 110mm (4.33in) profile. The extended length helps reach fasteners while keeping a stable connection to your ratchet or breaker bar. Made from high speed steel with anti-corrosive properties, it's designed for durability under professional service conditions. Clear, stamped size markings support fast tool identification during repetitive work. Key Benefits 1/2in drive to 1/4in hex bit format for versatile bit use. 110mm (4.33in) overall length supports access in deeper or recessed areas. High speed steel construction delivers strength, durability, and anti-corrosion performance. Stamped size marking provides permanent identification for faster tool organization. Securely attached, interchangeable bit socket design handles rigorous technician demands. Meets or exceeds ANSI standards for consistent fit and dependable performance. Designed and made for professional technicians, this bit socket focuses on reliable engagement, long-term wear resistance, and easy identification in busy tool sets. Its combination of extended reach, durable steel construction, and ANSI-aligned performance supports repeatable results across demanding shop and field environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.