Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Hex Bit Socket 230mmL
- Mfr # 444+2854
- Zoro # G423579524
original price:Â $27.25 , new price: $24.53 , 9 percent off
new price:Â
$
24.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+2854
- Zoro #
- G423579524
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 14mm Size 1/2 Inch Drive 230mm Length Durable Steel Construction - 444+2854, Hex Bit Socket This 14mm hex bit socket is built for 1/2in drive setups and extended reach work. With a 230mm overall length, it helps access fasteners located deeper in assemblies while keeping a secure, stable drive connection. Constructed from High Speed Steel, it balances strength with durability and includes anti-corrosive properties for demanding shop conditions. Clearly stamped size markings support fast identification when organizing sockets and bit tools. Key Benefits 1/2in drive 14mm hex bit socket supports consistent torque transfer. 230mm overall length helps reach recessed fasteners in tight access areas. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help maintain performance in harsh working environments. Permanently stamped size markings improve tool organization and quick selection. Securely attached, interchangeable bit design supports reliable, repeatable professional use. Meets or exceeds ANSI standards for dependable fit, performance, and quality. SKU 444+2854 is designed for professional technicians who need a durable, easy-to-identify hex bit socket that holds up under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.