Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Wobble Hex Bit Socket 140mmL
- Mfr # 310+4648
- Zoro # G823580649
original price:Â $11.88 , new price: $10.69 , 10 percent off
new price:Â
$
10.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+4648
- Zoro #
- G823580649
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Wobble Style 3/8 Inch Drive 140mm Length Durable Alloy Steel - 310+4648 Hex Bit Socket This 3/8 inch drive wobble-style hex bit socket is built for controlled engagement on 8mm hex fasteners, with added reach for deeper or recessed access points. The 140mm overall length supports better positioning while maintaining a stable drive connection. Made from high speed steel for strength and anti-corrosive performance, it's designed for professional technicians who need consistent fit, durability, and easy tool identification in demanding work environments. Key Benefits 8mm hex bit size provides precise fit and dependable torque transfer. 3/8 inch drive works with common ratchets and extension setups. 140mm overall length improves reach for fasteners in tight access areas. High speed steel construction supports strength, durability, and anti-corrosive protection. Stamped size markings help permanent identification for faster tool organization. Securely attached yet interchangeable design supports reliable use across repeated jobs. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU 310+4648 is a professional-grade hex bit socket designed for long-term service. With clearly marked sizing, durable high speed steel construction, and a wobble-style setup in a 3/8 inch drive format, it helps maintain efficiency and repeatable results across routine and heavy-use applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.