Shop GENIUS TOOLS
Create Account
1/4in Dr. T-27 Star Bit Socket 100mmL
- Mfr # 208+6527
- Zoro # G523579257
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6527
- Zoro #
- G523579257
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-27 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+6527, Star Bit Socket This 1/4in drive T-27 star bit socket is built for consistent fastener engagement and repeatable torque transfer in professional hand tool setups. The 100mm overall length provides added reach for access around obstructions while keeping the bit/socket connection stable. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed for long service life in demanding environments. Size markings are stamped for quick identification and better tool organization during daily work. Key Benefits T-27 star bit socket profile fits matching fasteners with reduced cam-out. 1/4 inch drive works with common ratchets, extensions, and torque tools. 100mm overall length improves access in tighter or recessed fastener locations. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings support fast identification and cleaner tool organization. Securely attached yet interchangeable bit design maintains reliable fastener grip. Meets or exceeds ANSI standards for performance expectations in professional use. SKU 208+6527 is supplied as a single piece. Built for professional technicians, it is intended to handle rigorous, repetitive use while keeping fitment consistent and identification simple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.