Shop GENIUS TOOLS
Create Account
3/8in Dr. T-10 Tamperproof Star Bit Socket 140mmL
- Mfr # 308+7610
- Zoro # G923582314
product price:Â
$
9.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+7610
- Zoro #
- G923582314
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-10 Size 3/8 Inch Drive 140mm Length Durable Design - 308+7610 Tamperproof Bit Socket This 3/8 inch drive T-10 tamperproof star bit socket is built for precise fastener engagement where standard Torx-style bits won't work. The 140mm (5.51 inch) overall length adds reach while keeping control with a stable, professional hand-tool feel. Designed for demanding service environments, it uses high speed steel for strength and durability, with anti-corrosive properties to help maintain performance over time. Permanently stamped size markings support fast identification when working from a drawer, cart, or socket rail. Key Benefits 3/8 inch drive T-10 tamperproof star bit socket for secure fastener engagement. 140mm overall length helps reach recessed fasteners without sacrificing control. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in shop and field environments. Permanently stamped size markings enable quick identification and better tool organization. Bit sockets are securely attached and interchangeable for consistent, reliable performance. SKU 308+7610 is engineered to match the expectations of professional technicians who need durability, consistent fit, and easy size recognition. With ANSI-aligned quality, securely attached bit design, and corrosion-resistant high speed steel, it's a dependable choice for repeat service work and long-term tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.