Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Hex Bit Socket 80mmL
- Mfr # 444+2354
- Zoro # G923581560
original price:Â $12.23 , new price: $11.01 , 9 percent off
new price:Â
$
11.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+2354
- Zoro #
- G923581560
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 14mm Size 1/2 Inch Drive 80mm Length Durable Construction - 444+2354 Professional Hex Bit Socket SKU: 444+2354. This 14mm hex bit socket is built for accurate engagement on hex fasteners with a 1/2in drive interface. The 80mm overall length (3.15 inches) provides added reach while maintaining a stable, controlled fit in your ratchet or torque wrench setup. Made from High Speed Steel, the bit socket is designed for high strength, durability, and anti-corrosive performance. For efficient tool management, the size marking is stamped for permanent, easy identification during storage and in-use selection. Key Benefits 14mm hex bit size supports precise fit and reduces fastener damage risk. 1/2in drive size matches common ratchets and torque wrenches. 80mm (3.15in) overall length improves access in recessed or tight areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size marking simplifies identification and tool organization. Securely attached design stays reliable in use while remaining interchangeable. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed and made for professional technicians, this hex bit socket is built to handle rigorous, repeat use in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.