Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm Hex Bit Socket 140mmL
- Mfr # 208+2635
- Zoro # G723579576
original price:Â $8.82 , new price: $7.94 , 9 percent off
new price:Â
$
7.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2635
- Zoro #
- G723579576
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 1/4 Inch Drive 140mm Length Durable Steel - 208+2635 Professional Hex Bit Socket This 1/4in drive 5mm hex bit socket is built for controlled fastening where a longer reach helps access recessed or tight spaces. With a 140mm (5.51in) overall length, it supports cleaner alignment and steady engagement on hex fasteners during service work. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term shop use. Size markings are stamped for fast identification and better tool organization across busy workstations. Key Benefits 1/4in drive 5mm hex bit socket provides consistent fit and torque transfer. 140mm overall length improves reach into confined, hard-to-access working areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist rust and maintain tool condition over time. Permanently stamped size markings speed identification and reduce selection mistakes. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for dependable performance and quality expectations. Designed for professional-grade durability, it supports repeatable performance under heavy use while keeping sizing and identification straightforward in organized tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.