Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Wobble Hex Bit Socket 180mmL
- Mfr # 310+4748
- Zoro # G723582538
product price:Â
$
15.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+4748
- Zoro #
- G723582538
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Wobble Style 3/8 Inch Drive 180mm Length Durable Construction - 310+4748 Professional Bit Socket This 3/8in drive 8mm wobble hex bit socket is built for controlled fastening where standard sockets cannot align perfectly. The wobble style helps maintain engagement in slightly offset positions, while the 180mm overall length supports access in deeper or obstructed areas. Made from High Speed Steel for strength and durability, the socket is designed to stand up to daily shop conditions and resist corrosion. Permanently stamped size markings simplify identification and keep tool organization consistent across your setup. Key Benefits 3/8in drive with 8mm wobble hex bit for improved access angles. 180mm overall length (7.09 inches) reaches fasteners in tighter spaces. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance across repeated professional use. Stamped size markings provide permanent, quick identification during tool organization. Securely attached, interchangeable bit socket design built for technician workloads. Meets or exceeds ANSI standards for dependable fit, function, and safety. Designed for professional technicians and demanding environments, this wobble hex bit socket balances reach, strength, and identification clarity in one piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.