Shop JTC AUTO TOOLS
See all product information
Create Account
1/2 in Drive Long Socket Bit, T55 Torx, 120mm, For Deep Torx Fasteners
- Mfr # 45555120
- Zoro # G723367616
product price:Â
$
19.25
/ea
Key Features
Overall Length
120 mm
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45555120
- Zoro #
- G723367616
- UPC #
- 4712631145741
- Country of Origin
- Taiwan, Province of China
- Item
- Long Socket Bit
Dimensions
- Overall Length
- 120 mm
- Drive Size
- 1/2 in
Description
1/2 in Long Socket Bit (120L) T55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.