Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Hex Head Driver 76mmL
- Mfr # 447614
- Zoro # G123581636
original price:Â $14.25 , new price: $12.01 , 15 percent off
new price:Â
$
12.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447614
- Zoro #
- G123581636
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 14mm Size 1/2 Inch Drive 76mm Length Durable Steel Construction - 447614, Hex Impact Bit Socket This 14mm hex impact bit socket is built for 1/2 inch drive applications where consistent fit and dependable strength matter. With a 76mm (2.99 inches) overall length, it offers a practical reach while maintaining control and stability during demanding fastening work. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. The socket is heat treated for added strength and finished with a black oxide coating to support the rigorous needs of professional technicians. Key Benefits 14mm hex bit socket design supports a secure fit and efficient torque transfer. 1/2 inch drive size pairs with common impact tools and professional ratchets. 76mm overall length balances added reach with stable handling and control. Chromium Molybdenum Alloy Steel construction provides strength, durability, and anti-corrosive protection. Heat-treated body and black oxide finish help withstand heavy professional use. Permanently stamped size markings improve organization and speed up tool selection. SKU 447614 is designed for long-term service in professional toolboxes, with clear size identification and a build intended to handle high-use environments. The combination of durable alloy steel, heat treatment, and protective black oxide coating helps maintain performance and reliability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.