Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Plain Slotted Head Driver, 60mmL
- Mfr # 4460P14
- Zoro # G223584254
original price:Â $12.92 , new price: $11.63 , 9 percent off
new price:Â
$
11.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460P14
- Zoro #
- G223584254
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 14mm Plain Tip 1/2 Inch Drive 60mm Length Durable Construction - 4460P14 Slotted Impact Bit Socket This slotted impact bit socket is built for technicians who need consistent engagement and durability with 1/2in drive impact tooling. The 2.5 x 14.0mm plain slotted tip is matched to a compact 60mm overall length to help maintain control in tighter work areas. Manufactured from Chromium Molybdenum Alloy Steel, it combines strength with anti-corrosive properties. A heat-treated, oil-quenched build and matte black oxide coating support long-term service in demanding shop conditions, while stamped size markings improve identification during tool organization. Key Benefits 2.5 x 14.0mm slotted impact bit socket for secure, accurate fastener engagement. 1/2in drive size supports use with impact-rated ratchets and drivers. 60mm overall length balances reach and control in confined spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves inner core strength for heavy professional use. Matte black oxide coating helps resist corrosion and exterior wear over time. Permanently stamped size marking speeds selection and simplifies tool organization. Built to meet or exceed ANSI standards, this slotted head driver is designed for professional technicians and repeated, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.