Shop GENIUS TOOLS
Create Account
3/4in Dr. 27mm Hex Head Driver
- Mfr # 648827
- Zoro # G823583565
original price:Â $46.15 , new price: $38.90 , 15 percent off
new price:Â
$
38.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 648827
- Zoro #
- G823583565
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 27mm Size 3/4 Inch Drive Heavy-Duty Chrome Vanadium Steel - 648827 Hex Impact Bit Socket This 27mm hex head driver is built as a 3/4in drive hex impact bit socket for demanding fastening and service work. It combines a fixed 27mm hex bit profile with an 88mm (3.46in) overall length for stable engagement and controlled reach. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped directly on the tool for permanent identification in a busy toolbox or shop environment. Key Benefits 27mm hex impact bit socket profile delivers consistent fit and torque transfer. 3/4in drive interface pairs with compatible impact tools and ratchets. 88mm (3.46in) overall length balances access, control, and durability. Chromium Molybdenum Alloy Steel construction provides strength and anti-corrosive properties. Heat-treated body improves strength for rigorous professional technician use. Black oxide coating helps protect the surface during heavy-duty service work. Stamped size markings support fast identification and better tool organization. Engineered to meet or exceed ANSI standards, this hex bit socket is intended for long-term professional use where reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.