Shop GENIUS TOOLS
Create Account
1/2in Dr. #4 Cross Slotted Head Driver, 60mmL
- Mfr # 4460R04
- Zoro # G323581801
original price:Â $13.79 , new price: $11.63 , 15 percent off
new price:Â
$
11.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460R04
- Zoro #
- G323581801
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Cross Slotted Head Screwdriver Bit #4, 1/2 Inch Drive, 60mm Length, Durable Construction - 4460R04 Impact Bit Socket SKU: 4460R04. This #4 cross slotted (Phillips) impact bit socket is built for 1/2in drive setups and designed to deliver consistent fit and torque transfer. The 60mm overall length (2.36in) helps balance reach and control in tight or recessed fastener locations. Constructed from Chromium Molybdenum Alloy Steel, it supports high strength and durability with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating add a tough exterior and a strong inner core for long-term professional use. Key Benefits #4 Phillips impact bit socket design supports secure engagement and torque transfer. 1/2in drive size integrates with common impact and hand tool systems. 60mm (2.36in) overall length balances access, clearance, and control. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment improves core strength for repeated heavy-duty service. Matte black oxide finish adds exterior toughness and helps resist surface corrosion. Stamped size marking supports quick identification and better tool organization. The combination of durable alloy steel, protective finish, and permanent size stamping makes it a dependable choice for professional technicians who need consistent results and long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.