Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Hex Head Driver, 52mmL
- Mfr # 345212
- Zoro # G923580075
original price:Â $9.70 , new price: $8.73 , 10 percent off
new price:Â
$
8.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345212
- Zoro #
- G923580075
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 12mm Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 345212 Impact Hex Bit Socket This 12mm hex head driver is a 3/8in drive impact bit socket built for consistent fastener engagement and controlled torque transfer. With a 52mm overall length, it fits compact spaces while still providing practical reach for service and repair work. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability, with anti-corrosive properties to help withstand demanding shop conditions. Stamped size markings support quick identification when working from a socket rail or toolbox drawer. Key Benefits 12mm hex impact bit socket provides a secure fit and reduced slippage. 3/8in drive size integrates with common ratchets and impact-compatible setups. 52mm overall length balances access, clearance, and control in tight areas. Chromium Molybdenum Alloy Steel construction offers strength, durability, and corrosion resistance. Heat-treated for strength and finished with black oxide for demanding use. Size is stamped for fast, permanent identification during tool organization. SKU 345212 is designed as a professional-grade driver socket for repeated, heavy use where durability and reliable bit engagement matter. The combination of heat treatment, black oxide coating, and clearly stamped sizing supports efficient work habits and long-term performance in a technician-focused tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.