Shop GENIUS TOOLS
Create Account
1/2in Dr. 31mm Deep Impact Socket
- Mfr # 417831
- Zoro # G723583733
original price:Â $11.44 , new price: $10.30 , 9 percent off
new price:Â
$
10.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417831
- Zoro #
- G723583733
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 31mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417831 Professional Impact Socket SKU: 417831. This 31mm deep impact socket is built for 1/2 inch drive tools and uses a 6-point profile to seat securely on fasteners. With an overall length of 78mm (3.07 inches), it helps reach deeper hardware while maintaining consistent engagement for impact work. Constructed from Chromium-vanadium steel alloy, it balances strength with anti-corrosive properties for demanding shop conditions. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong inner core for long-term professional use. Key Benefits 31mm 6-point design improves fastener grip and reduces rounding risk. 1/2 inch drive compatibility fits common impact tools and ratchet systems. Deep 78mm (3.07 inch) length reaches recessed fasteners more easily. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating adds protection for harsh, repetitive impact use. Stamped size markings remain readable for quick identification and organization. Its materials, heat treatment, and finish are focused on durability, identification, and dependable performance under heavy, repeated impact service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.