Shop GENIUS TOOLS
Create Account
3/4in Dr. 1in 12-pt Hand Socket
- Mfr # 675232
- Zoro # G523584558
original price:Â $7.59 , new price: $6.83 , 10 percent off
new price:Â
$
6.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675232
- Zoro #
- G523584558
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 Inch 12-Point 3/4 Inch Drive Chrome Molybdenum Durable Construction - 675232 Professional Hand Socket SKU: 675232. This 1in 12-point hand socket is built for 3/4in drive applications where strength, fit, and long-term durability matter. The 12-point configuration helps maintain engagement on fasteners while supporting efficient positioning during use. Made from Chromium Molybdenum alloy steel and finished with a chrome polished surface, it combines high-strength construction with corrosion resistance. Size markings are stamped for quick identification and lasting organization in a professional tool setup. Key Benefits 1in 12-point profile helps maintain secure engagement and reduces fastener rounding. 3/4in drive size supports heavy-duty work with compatible drive tools. 54mm overall length balances access and leverage in tight or open areas. Chromium Molybdenum alloy steel delivers high strength and long service life. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size markings simplify tool organization and fast selection. Meets or exceeds ANSI standards for quality and performance consistency. Designed for professional technicians and built for repeated, demanding use, this socket focuses on durability, clear identification, and reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.