Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/16in Impact Socket
- Mfr # 292510
- Zoro # G623583116
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292510
- Zoro #
- G623583116
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/16 Inch 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 292510 Impact Socket This 1/4in drive 5/16in impact socket is built for high-torque fastening and removal where standard sockets may fail. Its compact 25mm (0.98in) overall length helps maintain access and control in tight work areas while keeping the tool setup simple and efficient. Designed for long service life in professional environments, the socket features stamped size markings for quick identification and a protective matte black oxide finish. The heat-treated construction is intended to balance a tough exterior with strong core performance for repeated impact use. Key Benefits 1/4in drive 5/16in impact socket for high-torque impact applications. 25mm (0.98in) overall length improves access in tight spaces. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Stamped size markings stay readable for faster, error-free socket selection. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating helps protect the surface during frequent use. Meets or exceeds ANSI standards for consistent fit and performance. SKU: 292510. Its combination of compact length, durable construction, and clear markings makes it a dependable choice for everyday impact work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.