Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Cr-Mo Impact Socket
- Mfr # 343207
- Zoro # G523580277
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343207
- Zoro #
- G523580277
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7mm 3/8 Inch Drive CR-Mo Steel Durable Professional Quality - 343207 Impact Socket This 3/8in drive 7mm impact socket is built for high-torque work where strength and fit matter. Its compact 28mm (1.1in) overall length helps keep the tool profile short while maintaining the durability expected from impact-rated sockets. Made from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, long service life, and anti-corrosive performance. Permanent size stamping supports fast identification during tool organization and repeated use. Key Benefits 3/8in drive, 7mm impact socket designed for demanding high-torque applications. 28mm (1.1in) overall length provides a compact, controlled working profile. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help protect the socket in harsh environments. Heat treated through oil quenching for a tough exterior and strong inner core. Matte black oxide coating supports durability and a long-wearing surface finish. SKU 343207 is stamped for permanent size identification and is built to professional expectations for lifetime heavy use. The combination of CR-Mo steel, oil-quenched heat treatment, and black oxide finish helps maintain performance and reliability under repeated impact service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.