#5 Spline Drive 2 3/8in Impact Socket
- Mfr # 567076
- Zoro # G023582726
product price:Â
$
91.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567076
- Zoro #
- G023582726
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 3/8 Inch Spline, #5 Drive, Chrome Molybdenum Steel, Heavy Duty - 567076 Impact Socket This #5 spline drive 2 3/8in impact socket is built for high-torque fastening where strength and fit matter. With a 100mm (3.94in) overall length, it offers practical reach while keeping control for demanding service work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core for long-term professional use. Key Benefits #5 spline drive 2 3/8in impact socket handles demanding high-torque applications reliably. 100mm (3.94in) overall length balances access, leverage, and tool control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Heat treated through oil quenching for a durable exterior and strong core. Matte black oxide coating adds protection suited to repeated impact use. Size is stamped for quick, permanent identification and easier tool organization. SKU 567076 is designed for professional technicians who need dependable impact performance and consistent identification in a busy toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.