Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/8in Impact Swivel Socket
- Mfr # 380026
- Zoro # G523579417
original price:Â $12.82 , new price: $11.54 , 9 percent off
new price:Â
$
11.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380026
- Zoro #
- G523579417
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 5/8 Inch Size 3/8 Inch Drive Heavy Duty Design - 380026 Swivel Impact Socket This 3/8 inch drive, 5/8 inch swivel impact socket is built for impact use where a flexing head helps access tight, hard-to-reach fasteners. The swivel design provides a wider working angle while maintaining a secure fit on the fastener. Manufactured from chromium-vanadium steel alloy and finished in matte black oxide, it combines corrosion resistance with a durable exterior. With an overall length of 53mm (2.09 inches) and permanently stamped sizing, it supports consistent identification and organized tool storage. Key Benefits Swivel head delivers a full range of motion in tight spaces. 3/8 inch drive with 5/8 inch socket size for impact applications. 53mm (2.09 inch) overall length supports compact access and control. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Oil-quenched heat treatment strengthens the core for professional longevity. Matte black oxide coating adds a tough exterior suited to impact work. Size is permanently stamped for quick identification and better organization. It's a dependable choice when you need impact-rated durability plus the added flexibility of a swivel for restricted access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.