Shop GENIUS TOOLS
Create Account
1/2in Dr. 15/16in 12-pt. Deep Hand Socket
- Mfr # 477830
- Zoro # G923582895
original price:Â $8.60 , new price: $7.74 , 10 percent off
new price:Â
$
7.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477830
- Zoro #
- G923582895
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 15/16 Inch 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 477830 Deep Hand Socket This 1/2 inch drive, 15/16 inch deep hand socket is built for professional service work where reach and durability matter. The 12-point design helps seat securely on compatible fasteners, while the deep profile supports access in recessed or extended-stud situations. Made from Chromium-vanadium steel alloy and finished in tough, corrosion-resistant polished chrome, it's engineered for long-term shop use. Size markings are stamped for quick identification and lasting organization in toolboxes and socket rails. Key Benefits 1/2 inch drive deep socket reaches fasteners in tight, recessed locations. 15/16 inch, 12-point opening promotes solid engagement on compatible fasteners. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion and stays easy to wipe clean. Overall length 78mm (3.07 inches) supports access without excessive bulk. Stamped size markings provide fast, permanent identification for better tool organization. SKU 477830 is designed and made for professional technicians and built to perform over a lifetime of heavy use. Its material, finish, and stamped identification support consistent results in demanding environments while helping keep your socket set organized and easy to service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.