Shop GENIUS TOOLS
Create Account
3/4in Dr. 28mm 12-Point Hand Socket
- Mfr # 635228
- Zoro # G823582193
original price:Â $8.15 , new price: $7.34 , 9 percent off
new price:Â
$
7.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635228
- Zoro #
- G823582193
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 28mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635228 Hand Socket This 28mm, 12-point hand socket is built for technicians who rely on consistent fit and repeatable torque transfer. With a 3/4in drive and compact 54mm overall length, it suits heavy-duty setups where strength and control matter. Constructed from Chromium Molybdenum alloy steel, it delivers high strength and long service life, while resisting corrosion in demanding shop conditions. Permanently stamped size markings support fast identification and better tool organization. Key Benefits 28mm 12-point profile helps improve engagement and reduces fastener slippage. 3/4in drive size supports heavy-duty torque applications with secure drive fit. 54mm overall length offers a compact option for tighter working clearances. Chromium Molybdenum alloy steel construction provides high strength and durability. Anti-corrosive properties help maintain performance and appearance in harsh environments. Chrome polished finish adds corrosion resistance and stands up to regular handling. Size is permanently stamped for quick identification and easier socket organization. SKU: 635228. It's a straightforward, durable choice when you need a dependable 28mm 3/4in drive 12-point socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.