Shop GENIUS TOOLS
Create Account
1/2in Dr. 35mm Deep Hand Socket
- Mfr # 427835
- Zoro # G823582377
original price:Â $18.50 , new price: $16.65 , 10 percent off
new price:Â
$
16.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427835
- Zoro #
- G823582377
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 35mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427835 Deep Hand Socket This 35mm deep hand socket is built for consistent fit and dependable torque on 1/2in drive ratchets and related tools. The 6-point profile helps keep contact where it belongs-on the fastener flats-while the deep length supports access to recessed hardware. Constructed from chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with corrosion resistance for long-term shop use. Size markings are stamped for fast identification during setup and tool organization. Key Benefits 35mm 6-point socket profile helps reduce slippage and fastener rounding. 1/2in drive size fits common ratchets, breaker bars, and torque tools. Deep 78mm (3.07in) length reaches recessed nuts and bolts more easily. Chrome vanadium steel alloy delivers high strength and long service life. Chrome polished finish improves corrosion resistance and cleans up quickly after use. Permanently stamped size markings speed selection and support tool organization. Designed and made for professional technicians, this socket is intended to handle heavy, repeat use while maintaining a secure fit and reliable performance. With durable materials, clear identification, and an ANSI-aligned build, it supports efficient, consistent work across demanding maintenance and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.