Shop GENIUS TOOLS
Create Account
1/2in Dr. 15/16in 12-pt. Hand Socket
- Mfr # 473830
- Zoro # G223582502
product price:Â
$
6.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473830
- Zoro #
- G223582502
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 15/16 Inch 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 473830 Hand Socket This 1/2in drive 15/16in 12-point hand socket is built for consistent fit, control, and durability in professional toolkits. With a 44mm (1.73in) overall length, it offers a compact profile that helps maintain access and maneuverability where space is limited. Forged from Chromium Molybdenum Alloy Steel and finished in a tough chrome polish, it is designed to handle demanding service conditions while resisting corrosion. Size markings are stamped for quick identification and long-term organization. Key Benefits 1/2in drive with 15/16in 12-point profile for secure engagement. 44mm (1.73in) overall length balances reach with easy maneuverability. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties support long service life in harsh environments. Chrome polished finish provides tough, corrosion-resistant surface protection. Stamped size markings allow fast identification and cleaner tool organization. Meets or exceeds ANSI standards for performance and professional reliability. SKU: 473830. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.